TRANSITION NETWORKS | SBFFG1015-105-LA
OAM/IP-Based Remotely Managed Network Interface Device, Port One: 10/100/1000BASE-T (RJ45) [100 m], Port Two: 1000BASE-LX 1310 nm Single-mode (SC) [25 km/15.5 mi], LA

MFR PART #  SBFFG1015-105-LA
PART #  586491
Minimum 1 EACH
Call for Availability

Applications

Remotely Manage 10/100/1000 NID IP Or OAM Management- Ethernet In The First Mile (EFM), Fiber To The Premise (FTTP), E-Line And E-LAN, Enterprise Markets

Features

  • 10K jumbo frame support, MEF 9 and MEF 14 carrier ethernet certification
  • Two selectable remote management modes- IP-based remote management, In-Band OAM 802.3ah (remote device managed by local peer)
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Auto-negotiation, SNMP
  • Pause (IEEE 802.3xy)- Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed
  • Transparent link pass through sends a link-loss signal over the fiber, instructing the remote converter to shut down the copper port-thus notifying the end device-while maintaining the fiber link between the two converters
  • Far End Fault (FEF) - A troubleshooting feature that is generally used in conjunction with link pass through to notify both end devices of a loss of link
  • Remote loopback- This feature puts a converter in a special mode that enables the device to loop back the signal from the RX port to the TX port on either media for testing and troubleshooting purposes
  • Non-Intrusive Echo, IEEE 802.1p(TM) QOS packet classification with 4 egress queues
  • IPv4 IP TOS and diffServ QoS classification, IPv6 Traffic class
  • IEEE 802.1q(TM) VLAN, 4096 entries, Static MAC, 64 entries
  • Double VLAN tagging (Q-in-Q)- VLAN tunneling
  • IEEE 802.1x(TM) Port based security, RADIUS client
  • RMON counters for each port; Bandwidth allocation per port
  • DMI optical management, USB port for basic setup
  • Cable diagnostic function for TP ports- 8K MAC addresses
  • Remote firmware upgrade

Specification Description

Item: OAM/IP-Based Remotely Managed Network Interface Device
Data Rate: Copper: 10/100/1000 Mbps; Fiber: 1000 Mbps
Filtering Addresses: 8K MAC Addresses
Maximum Frame Size: 10240 Bytes
Power: Input: 100 - 240 Volt AC, 1 Amp; Output: 12 Volt DC, 1.25 p
Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 10/100/1000BASE-T (RJ45) [100 m]
Port Two: 1000BASE-LX 1310 nm Single-mode (SC) [25 km/15.5 mi]
Link Budget: 15 dB
Dimension: 3.250 Inch Widt 4.800 Inch Depth x 1.000 Inch Height

Tech Info

IEEE Std. 802.3(TM), IEEE Std. 802.3ah, IEEE Std. 802.1P, IEEE Std. 802.1Q, IEEE Std. 802.1X, Regulatory Compliance- CISPR/EN55022 Class B, EN55024, EN61000, FCC Class A, CE Mark

Specifications:

Device MEDIA CONVERTERS

Spec Sheet

Spec Sheet