TOA ELECTRONICS INC | SC-615T
Paging Horn Speaker, 15 Watt, 280 Hertz to 12.5 Kilohertz, 112 dB, 222 MM Width x 234 MM Depth x 179 MM Height, ABS Plastic Off-White Cover, With Transformer

MFR PART #  SC-615T
PART #  263379
Minimum 1 Each
In Stock

Description

TOA SC Series Paging Horn Speakers provide intelligible voice paging and tone signaling for indoor and outdoor sound system applications. Fully weather-resistant for demanding environmental conditions, the SC Series also includes corrosion-resistant st ainless-steel mounting hardware.

Must be a reseller to purchase this product

Features

  • Weather-resistant
  • Controlled dispersion
  • High sensitivity: up to 113 dB (1 W/1 m)
  • Built-in 25 V/70.7 V transformer ("T" models) with screwdriver-adjustable power taps
  • Lightweight, sealed, aluminum enclosure prevents moisture damage
  • Stainless-steel mounti

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.