COMPREHENSIVE CABLE | SC-SC-MMP-30M
30M SC OM1 MM 3.0 MM duplex plenum

MFR PART #  SC-SC-MMP-30M
PART #  589910
Minimum 1 EACH
Call for Availability

Description

Multimode Plenum Patch Cable Assemblies made of the finest quality materials. Color coded connectors for convenience. SC/SC Duplex 62.5/125 Multimode Fiber Patch Cable - Orange 62.5/125 micron cable for fast Ethernet, fiber channel, Infiniband, ATM and gigabit Ethernet applications that require high speed data transfer. Each cable is 100% optically inspected and tested for insertion loss.

Features

  • Exceptional Value
  • Comprehensive Reliability
  • Designed for Gigabit Ethernet applications
  • Jacket OD: 3.0 mm
  • 100% Optically Inspected and Tested
  • Lifetime Warranty

Specification Description

Connector 1: SC Male
Connector 2: ST Male
Optical Multimode 1 (OM1) fiber supporting 200/500 MHz.km OFL at 850/1300 nm.
SC Connector Dimensions: 10.6mm Height x 26mm Width x 58mm Depth (with installed duplex clip)
ST Connector Dimensions: 9.8mm Height

Specifications:

Lengths 62.5 FT. | 19.05 M
UNSPSC Code 26121666

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.