COMPULINK | SCCSCCS1
1-Fiber Jumper 3.3ft / 1m 62.5 micron multimode SC to SC ceramic tip, standard performance OM1

MFR PART #  SCCSCCS1
PART #  328294
Minimum 1 EACH
Call for Availability

Description

These are SC to SC fiber optic cords. They are constructed using orange jacketed 62.5/125 riser rated OM1 rated 3mm simplex cordage. Standard performance, meets EIA/TIA-568 specs with max insertion loss of less than 0.75 dB. Also in other lengths.

Specifications:

Connector Type SC - SC
Fiber Type OM1
Length 1 M | 3.28 FT.
Number of Fibers 1 FIBER
Type PATCH CORDS