RLE TECHNOLOGIES | SD-Z
Spot detector; conductive fluids, two 10in/0.25m male/female leader cables (for use with SeaHawk controllers)

MFR PART #  SD-Z
PART #  259716
Minimum 1 Each
Call for Availability

Description

Designed to work with either zone or distance-read leak detection controllers, the SD-Z can also be connected to other SD-Z units or to sensing or non-sensing cable. When used with a distance-read system, the SD-Z simulates 50 feet of cable 25ft. (7.62 m) from the male connector to the SD-Z, and 25ft. (7.62m) from the SD-Z to the female connector.

Spot detectors are ideal for small spaces, and are the most economical way to detect fluids in confined areas, such as condensation drip pans.

Features

  • For use with SeaHawk Zone and Distance-read controllers
  • Detects any conductive fluid
  • Two 10in/.25m leader cables with mating connectors
  • Submersible design
  • No exposed metal sensing posts
  • Potted electronics
  • Adjustable probes
  • Can be screwed or ram set to floor or baseboard
  • Small footprint/enclosure

Tech Info

both

Specifications:

UNSPSC Code 39121803

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.