PELCO | SD4E29-PG-1
Spectra IV IP SE with H.264 29x Pendant Mount, Light Grey Back Box, Clear Bubble, NTSC

MFR PART #  SD4E29-PG-1
PART #  560575
Minimum 1 EACH

Description

Consists of the following Pelco components: DD429, BB4E-PG, LDHQPB-1.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features

  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Simultaneous IP and Analog Video and Control
  • H.264, MPEG-4, and MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNP, QoS, HTTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, and 802.1x (EAP)
  • Multilevel Password Protection
  • 3 Autofocus, High Resolution Integrated Camera/Optics Packages
  • Auto tracking
  • Horizontal Zone and Window Blanking
  • Sensitivity Down to 0.0015 Lux (36X Models)
  • On-Screen Compass and Tilt Display
  • Up to 2 Simultaneous Video Streams
  • Web Viewing
  • Open IP Standards
  • ONVIF v1.02 Conformant
  • Bidirectional Full-Duplex Audio

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE NO
Position Type PAN-TILT ZOOM
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.