SILENT KNIGHT - HONEYWELL FIRE | SD505-6SB
6" Sounder Base, for Use with Addressable Sensors

MFR PART #  SD505-6SB
PART #  674448
Minimum 1 EACH
In Stock

Description

The SD505-6SB adds an audible output function to the IntelliKnight SD505-APS, SD505-AIS, or SD505-AHS addressable detectors. The SD505-6SB can be used as a single station, multi-station or as a system sounder. These powerful capabilities make the SD505 -6SB ideal for use in hotels, apartments and dormitories where in room sounders are required. The sounder base is controlled by the same address as the detector it is mounted with, this saves SLC addresses and makes installation and programming easy.

Must be a reseller to purchase this product.

Features

  • Adds an audible output function to an addressable detector
  • Fully supervised
  • Can be used with either Style 4, Style 6 or Style 7 (using SD500-LIMs) supervision.
  • Adds audible output functions without using another SLC address.
  • Uses the 12 pre-programmeoutput cadences, (including ANSI-3.41), or the 4 programmable outputs of the IntelliKnight FACP.
  • Mounts to detector base.
  • UL Listed (meets or exceeds UL 217 and UL 464 requirements for evacuation signal sound level of 85 dB at 10 ft.)

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.