SOLA HD | SDN1024100C | 78347200195
240W 24V DIN S/P 115/230V IN POWER SUPPLY

MFR PART #  SDN1024100C  | 78347200195
PART #  477930
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

The SDN Series standard options allow for operation in a wide variety of applications. With the addition of an external redundancy module, the SDN can also be used for true redundant operation including 2N and N+x configurations.

Applications

All SDN units include built in current sharing for parallel and redundant operation. The external modules SDN 2.5-20RED and SDN 30/40RED increase the reliability by isolating the supplies and adding more signal options. Paralleling for increased power does not require the use of these modules.

Features

  • DC OK Relay Contact
  • True Isolation
  • High availability
  • SDN features and quality

Specifications:

Type POWER SUPPLY

Spec Sheet

Spec Sheet