SERVER TECHNOLOGY | SEV-3101C
SMART CDU (EXPANSION UNIT), SMART CDU PIPS 24 IEC C13 C19 OUTLETS 3 MT

MFR PART #  SEV-3101C
PART #  533882
Minimum 1 EACH
Call for Availability

Description

The STV-3101 product family provides high functionality in a 30 outlet smart PDU. The Power Pivot flexible infeed provides simplified power cord routing to the PDU. The Auto-Flip LED display provides the proper display orientation no matter how the PDU is mounted in the rack. Combine these two features for a product that is truly compatible with either overhead busway or raised floor data center applications.

This Sentry PIPS CDU combines all of the features of a Smart CDU with the ability to provide power monitoring per inlet/infeed. Power information per infeed includes current, voltage, power, apparent power, crest factor, reactance, power factor and accumulated energy. This information replaces branch circuit monitoring devices typically installed in the power distribution panel or remote power panel (RPP) with higher accuracy and lower cost monitoring of each circuit attached to the CDU.

Combine the Sentry PIPS Smart Cabinet PDU with the Sentry Power Manager (SPM) software tool to gain power usage information across multiple Cabinet PDUs individual IP address.

This Smart cabinet PDU delivers reliable power distribution, local power monitoring via LEDs, power monitoring via IP and environmental (temperature & humidity) monitoring via IP.

Increasing power demands and density in the equipment cabinet requires new functionality from your cabinet PDU. The Sentry cabinet PDU product family uniquely meets these demands.

The cabinet PDU meets new UL 60950-1 Branch Circuit Protection requirements.

Specifications:

Number of Outlets 30
Type RACK MOUNT PDU