TRANSITION NETWORKS | SFBRM1014-110-LA
OAM/IP-Based Remotely Managed Network Interface Device With DMI Model, Port One: 10/100BASE-TX (RJ45) [100 m/328 ft], Port Two: 100BASE-LX10 1310 nm Single-mode (SC) [20 km/6.2 mi], LA

MFR PART #  SFBRM1014-110-LA
PART #  586544
Minimum 1 EACH
Call for Availability

Description

The xFBRM family of Network Interface Devices (NIDs) is a remotely managed product that offers IP or IP-Less management methods for secure delivery of Ethernet services for business and mobile backhaul applications. With MEF 9 and 14 certification the xFBRM family ensures you are compliant with the latest standards. The xFBRM is a 10/100Mbps product with advance features including - IEEE 802.3ah Link OAM, VLAN, QoS and Bandwidth Allocation

Applications

Ethernet In The First Mile (EFM)- Fiber To The Premise (FTTP), E-Line And E-LAN- Enterprise Markets

Features

  • MEF 9 and MEF 14 carrier ethernet certification
  • Two remote management modes: IP-based remote management, In-band link OAM 802.3ah (remote device managed by local peer)
  • SNMP v1, v2 (future firmware upgrade)
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Auto-negotiation (802.3u) - Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • Pause (IEEE 802.3xy)- Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed
  • Transparent link pass through- Sends a link-loss signal over the fiber, instructing the remote converter to shut down the copper port-thus notifying the end device-while maintaining the fiber link between the two converters
  • Far End Fault (FEF) - A troubleshooting feature that is generally used in conjunction with link pass through to notify both end devices of a loss of link
  • Remote loopback- This feature puts a converter in a special mode that enables the device to loop back the signal from the RX port to the TX port on either media for testing and troubleshooting purposes
  • IEEE 802.1p(TM) QOS packet classification with 4 egress queues, IEEE 802.1q(TM) VLAN, 4096 entries
  • IPv4 IP TOS and diffServ QoS classification, IPv6 Traffic class
  • Double VLAN tagging (Q-in-Q)- IEEE 802.1x(TM) port based security
  • RADIUS client, RMON counters for each port
  • Bandwidth allocation (per port) - An important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP managemen
  • DMI optical management- IPv4 IGMP v1/v2 snooping
  • USB port for basic setup
  • Cable diagnostic function for TP ports
  • Remote firmware upgrade

Specification Description

Item: OAM/IP-Based Remotely Managed Network Interface Device With DMI Model
Data Rate: Copper: 10/100 Mbps; Fiber: 100 Mbps
Filtering Addresses: 8K MAC Addresses
Maximum Frame Size: 1628 Bytes
Power: Input: 100 - 240 Volt AC, 1 Amp; Output: 12 Volt D 1.25 Amp
Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 10/100BASE-TX (RJ45) [100 m/328 ft]
Port Two: 100BASE-LX10 1310 nm Single-mode (SC) [20 km/6.2 mi]
Link Budget: 16 dB
Dimension: 3.25nch Width x 4.800 Inch Depth x 1.000 Inch Height

Tech Info

IEEE Std. 802.3, IEEE Std. 802.3ah, IEEE Std. 802.1P, IEEE Std. 802.1Q, IEEE Std. 802.1X, Regulatory Compliance- EN55024, FCC Class A, CE Mark, UL

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 10/100BASE-TX

Spec Sheet

Spec Sheet