TRANSITION NETWORKS | SFMFF1313-200-LA
Single-mode to Multimode Optical Mode Converter, Port One: 1300 nm Multimode (SC) [2 km/1.2 mi], Port Two: 1300 nm Multimode (SC) [2 km/1.2 mi], LA

MFR PART #  SFMFF1313-200-LA
PART #  586574
Minimum 1 EACH
Call for Availability

Applications

Extend distances upto 80 km over single-mode fiber with these network protocols that use 1300 nm wavelength for fiber optic transmission, in fact, distances can be extended in any 155 Mbps networking protocol, extend a fast ethernet backbone connection upto 80 km for MAN (Metropolitan Area Network) applications

Features

  • ATM or OC-3 or Fast Ethernet Networks - Save money by purchasing fast ethernet devices with lower cost multimode fiber interfaces and use converters to introduce single-mode fiber only where you need it
  • Link pass through
  • Automatic link restoration

Specification Description

Item: Single-mode to Multimode Optical Mode Converter
Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -30.0 dBm, Max In PWR: -14.0 dBm, Link Budget: 11.0 dB
Connectors: (2) Duplex Fiber Optic
Status LEDs: PWR: Steady Green LED Indicates Connection to External AC Power; LKM or Link (Left): Lit For MM Link; LKS or Link (Right): Lit For SM Link
Power: External AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard SPS-48V: Optional External 48 Volt DC Power Supply; Output: 12 Volt DC, 0.8 Amp, 14 Watt Maximum
Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 1300 nm Multimode (SC) [2 km/1.2 mi]
Port Two: 1300 nm Multimode (SC) [2 km/1.2 mi]
Dimension: 3.000 Inch Width x 4.700 Inch Depth x 1.000 Inch Height

Tech Info

IEEE 802.3; Wall Mount Power Supply: UL Listed and CSA certified; Regulatory Compliance: FCC Class A, CISPR/EN55022 Class A, EN55024, EN61000, CE mark

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology MULTIMODE

Spec Sheet

Spec Sheet