TRANSITION NETWORKS | SGFEB1040-140-LA
10/100/1000 Ethernet Media Converter, Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: (2) 1000BASE-X SFP Slot (Empty), LA

MFR PART #  SGFEB1040-140-LA
PART #  586642
Minimum 1 EACH
Call for Availability

Applications

Extend Network Distance

Features

  • Bridge legacy 10/100 devices to a Gigabit backbone
  • Protect critical networks with fiber redundancy
  • Auto-negotiation (copper and fiber ports)
  • Switch selectable speeds (UTP) when auto-negotiation is off
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Pause
  • Far end fault (100Base-FX setting on -180 model port 1 only)
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Fiber reduncancy (<50ms switching time)
  • SGMII support on port 1 for use with 10/100/1000Base-T copper SFPs (-180 model only)
  • 100/1000 Base-X, dual speed support on port 1 for use with 100 Base-FX or 1000 Base-SX/LX SFPs (-180 model only)

Specification Description

Item: 10/100/1000 Ethernet Media Converter
Data Rate: TP (Port 1): 10/100/1000 Mbps (-140 Model Only); SFP (Port 1): 100/1000 Mbps (-180 Model Only); SFP (Port 2,3): 1000 Mbps
Filtering Addresses: 8K MAC Addresses
Maximum Frame Size: 1628 Bytes (802.3c Tagged), 1632 Bytes (Untagged)
Status LEDs: PWR: On Green=Power Applied to Card; TP (Duplex/Link/Activity): Orange: On=Half-Duplex Link; Blink=Activity; Green: ON=Full-Duplex Link; Blink=Activity; TP (10 Mbs/100 Mbs/1000 Mbs): Off=10 Mbs; Orange=100 Mbs; Green=1000 Mbs; LACT (Fiber SFP Link/Activity): Green: On=Link; Blink=Activity
Dip Switches: TX - Enable/Disable Auto-Negotiation, TX - Force 10 Mbps or 100 Mbps With Switch 1 Off, TX - Force Half or Full Duplex With Switch 1 Off, Enable/Disable F iber Redundancy (Port 2/3), Enable/Disable Primary/Secondary Revert With Switch 4 On, Enable/Disable P2 To P3 Blocking
Power: External AC/DC Required: 12 Volt DC, 1.25 Amp, Unregulated, Standard
Power Consumption: 6 Watt
Environmental Conditions: 0 to50 deg C Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft]
Port Two: (2) 1000BASE-X SFP Slot (Empty)
Dimension: 3.250 Inch Width x 4.800Inch Depth x 1.000 Inch Height

Tech Info

IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance CISPR/EN55022 Class A, EN55024, EN61000, FCC Class A, CE Mark

Specifications:

Device MEDIA CONVERTERS

Spec Sheet

Spec Sheet