TRANSITION NETWORKS | SGFEB1040-230-NA | SGFEB1040-230-NA
10/100/1000 Ethernet Media Converter Stand-Alone, (1) Port 10/100/1000Base-T (RJ45) to (2) Ports 100/1000Base-X SFP Slot (Empty)

MFR PART #  SGFEB1040-230-NA  | SGFEB1040-230-NA
PART #  622702
Minimum 1 EACH
Call for Availability

Description

The SGFEB provides a cost effective method for integrating 1000Base-SX/LX fiber into a 10/100/1000Base-T copper environment. Deploying fiber into today’s networks provides the ability to transmit data over significantly longer distances than is possible on copper. Fiber also protects your data from external sources of noise and interference, improving network performance.

Features

  • Auto Negotiation
  • AutoCross
  • Link Pass Through
  • Far End Fault and Remote Fault Detect
  • Provides rate conversion while also increasing transmission distances
  • Supports multimode or single-mode fiber
  • Versions available with fixed SC or LC optics, as well as modular SFP optics
  • Long haul transmission distances are supported with a variety of SFP modules
  • SFP ports support dual speeds: 100/1000/SGMII
  • Multiport versions provide 3 or 4 port switch functionality or provide redundant fiber links
  • Supports IEEE802.3az Energy Efficient Ethernet

Specifications:

Device MEDIA CONVERTERS
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.