CORTELCO | SIPT18P
Yealink Basic Level Telephone

MFR PART #  SIPT18P
PART #  442643
Minimum 1 EACH

Description

The SIP-T18P is the simply IP phone that equipped with TI TITAN chipset, comprehensive telephony features, PoE, auto provision, and interoperable with the leading IP-PBX and soft switch. It is economical and can be desktop or wall mounted. Designed for working environment needing a basic feature IP phone, the SIP-T18P is a very cost-effective choice for small business, SOHO and Hotel, college apartment, supermarket, and warehouse etc.

This part is discontinued by supplier with no suggested replacement.

Features

  • TI TITAN chipset and TI voice engine
  • 20 keys including 2 programmable keys
  • Voicemail, Speed dial, 3-way conferencing
  • Integrated voice response (IVR) system
  • Voice codec: G.722, G.711u/A, G.726, G.729AB, G.723.1
  • Auto provision via TFTP/FTP/HTTP/PnP
  • Volume control, Ringtone selection, Distinctive ringtone
  • 1xRJ45, 1xdual-color LED, Phone label
  • Power over Ethernet (PoE): IEEE 802.3af class 1
  • Desktop with footstand (detachable), Wall-mountable

Specifications:

Call Waiting YES
Caller ID NO
Color BLACK
Data Port NO
Display NO
Flash Key NO
Headset Jack NO
Hold Button NO
Intercom NO
Line Size 1
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone YES
Technology VOIP
Type SINGLE LINE

Spec Sheet

Spec Sheet

Data Sheets

MANUAL