TRANSITION NETWORKS | SISTF1014-211-LRT
Unmanaged Hardened Fast Ethernet Media Converter Class 1 Div 2 Industrial Media Converter 10/100BASE-TX to 100BASE-FX

MFR PART #  SISTF1014-211-LRT
PART #  406748
Minimum 1 EACH
Call for Availability

Description

4x T1/E1 + 10/100 Ethernet to Fiber Transport Mux Point System(tm) Slide-In-Module Media Converters 1310nm TX / 1550nm RX single fiber single-mode (SC) [20 km/12.4 miles] to Ports 2-5: (RJ48) [1.5 km/.9 miles] Port 6: 10/100BASE-TX (RJ45) [100 m/328 ft .] Port 7: 6-pin DIN [3 m/10 ft.]

Features

  • Auto-Negotiation
  • AutoCross
  • Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass Through
  • Link Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • DIN Rail Mounting and Wall
  • Mount Brackets Included
  • Extended (-40C to 75C) operating temperature
  • Dry Contact Relay Alarm Output
  • Dual Auto-Sensing Redundant DC Power Inputs
  • Media Converter Mode or Switch Converter Mode
  • Barrel connector interface cable included for connecting external AC/DC power supply
  • Reverse Polarity Protection
  • Overload Current Protection
  • Class 1 Div 2 Certified

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 46171619

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.