TRANSITION NETWORKS | SISTP1040-342-LRT
Unmanaged Hardened Gigabit Ethernet Poe+ Switch. (4) 10/100/1000Base-T Poe+ [100 M/328 Ft.] With (2) 100/1000Base-X SFP Slots

MFR PART #  SISTP1040-342-LRT
PART #  968367
Minimum 1 EACH
In Stock

Description

This switch is an unmanaged full Gigabit Ethernet hardened PoE+ switch that complies with IEEE 802.3at and IEEE 802.3af. The switch has (4) 10/100/1000Base-T PoE+ ports with (2) 100/1000 dual speed SFP slots. It can deliver up to 30 Watts on each PoE+ port simultaneously. The SISTP1040-342-LRT can be used at the edge of a hardened network to provide connections for PoE devices in hazardous locations. The two fiber uplink ports can also be used in a daisy chain for maximum network reliability. It has redundant input power connections to ensure safe reliable operation in temperatures between -40C and +75C. Transition Networks’ hardened switches are certified to operate reliably in harsh environments such as those found on factory floors, outdoor enclosures or other hazardous environments.

Features

  • Support Jumbo Frame up to 9K bytes
  • Layer 2 wire-speed switching engine
  • Ruggedized metal closure
  • IEEE 802.3az Energy Efficient Ethernet
  • Fan-less design
  • Wide operating temperature range (-40C to +75C)
  • Dual Power input
  • Din Rail and Wall Mount optio

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.