SECO-LARM USA INC | SK-1131-SPQ
Access Control Keypad, Indoor, Illuminated, 12 to 24 Volt AC/DC, 160 Milliampere, 2-7/8" Width x 1-1/2" Depth x 4-5/8" Height, With 1200 User/Proximity Reader

MFR PART #  SK-1131-SPQ
PART #  776758
Minimum 1 Each
In Stock

Features

  • Built-In Proximity Card Reader
  • 3 Relay Output
  • Up to 1000 Possible User Codes (000 to 999) and/or Proximity Card
  • Up to 50 (01 to 50) Possible Temporary Visitor Codes, which Can be Programmed for One-Time or Limited Time Use
  • Tamper Output: NC Dry Conta, 50 Milliampere at 24 Volt DC Maximum
  • Keypad Illuminates When a Button is Pressed
  • Backlight Can be Programmed for Full or Auto in Standby Mode
  • Mounts to a Standard Single-Gang Back Box
  • All Features are Programmed Directly from the Keypad: No Need foan External Programmer
  • EEPROM Memory Protects Programmed Information in Case of Power Loss
  • Duress Code Signals a Silent Alarm if an Authorized User is Forced to Open the Door Under Duress
  • Egress Input Lets Users Exit the Premises without Key-Ing in th Code
  • Door Sensor Input for Anti-Tailgating Operation
  • Interlocking Input for Connecting to a Second Keypad
  • Keypad Active or Alarm Output Selectable Via Jumper
  • Door-Forced-Open Warning
  • Door Open Warning and Alarm
  • Lifetime Limited Warranty
  • RoHS Comp

Specifications:

Product Type KEYPAD
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.