SECO-LARM USA INC | SK-910R4Q
RF Receiver, 4-Channel, Wireless Enforcer, 60-Transmitter Button Code, 315 Megahertz, 500’ Range, 11 to 24 Volt AC/DC, 5-5/16" Width x 3-15/16" Depth x 1-1/8" Height

MFR PART #  SK-910R4Q
PART #  758500
Minimum 1 EACH
In Stock

Features

  • Use to Control Home Automation Functions, Garage Door Openers, House Lights, Alarm Control Panels, Motorized Gates, LiFits or Other Devices by Remote Control
  • Patented Codebumptm Anti-Codegrabbing Technology (Requires Use of Codebump Transmitter)
  • Uses Either Fixed Code or Code Hopping Transmitters With up to 500 Foot Range Using Standard Antenna
  • Plugs Directly into Receiver PC Board
  • If the Seco-Larm Enforcer SK-91ERSD (DIPole Antenna) is Used, Range Will be up to 1000 Foot (300 Meter)
  • Mode Switch fo Easy Transmitter Learning
  • Easily Code-Learns up to 15 Remotes Per Channel
  • Stores Codes Safely in E-Prom for up to One Year in Case of Power Loss
  • Four Form-C Dry Relay Contact (NO/NC/COM) Outputs
  • Each Output Rated 10 Ampere at 24 Volt DC
  • 4 Separate nnels/4 Output Modes Each-Timed, Momentary, Toggle, Latch, Validity
  • All Outputs Are Independently Controlled
  • Four LEDs (One LED for Each Channel) to Indicate RF Reception, Learn Mode Entered, Transmitted Learned, Memory Cleared
  • Independently Programmale Outputs
  • Pushbutton Programming, No Need to Cut Jumper
  • Compatible With All 315 Megahertz Seco-Larm Transmitter
  • One-Button Programming
  • RoHS Compliant

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.