SILENT KNIGHT - HONEYWELL FIRE | SK5208
Fire Alarm Control Panel, Addressable, 10 to 30 Zone, 120 VAC, 60 Hertz, 2A, 24 VDC, 17-3/16" Width x 4" Depth x 26-3/8" Height, With Digital Communicator

MFR PART #  SK5208
PART #  698279
Minimum 1 EACH
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • 10 Built-In Zones Expandable to 30
  • Supervised Zone Expanders and I/O Modules Can Be Mounted Remotely from the Main Control
  • All Zones are Compatible with Listed 2 or 4-Wire Smoke Detectors
  • Built-In Digital Communicator/Dialer
  • Four Notification Applian Circuits
  • Four Programmable General Purpose Relays
  • Programmable from the Built-In Control Panel Touchpad, Remote Annunciator or SKSS 5660 Downloading Software
  • Plex Door Option Combines a Dead Front Cabinet Door with a Clear Window Limiting Access to te Panel While Providing Single Button Operation of the Reset and Silence Functions
  • Built-In Digital Communicator/Dialer
  • Built-In Synchronization

Tech Info

UL, CSFM, MEA 429-92-E, OSHPD, OSP-0065-10

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.