OPTEX | SL-350QFRI
Battery-Powered Wireless Photobeam, 350 ft Maximum Detection Range, 3.6 Volt, 13.09 Amp-Hour (LSH20 Lithium Batteries)

MFR PART #  SL-350QFRI
PART #  737757
Minimum 1 Each
In Stock

Description

Optex expands on its industry leading outdoor battery-powered iSeries line by adding the quad beam SL-350QFRi, a 350 ft. battery-powered photoelectric detector requiring no trenching or wiring. End Users will benifit from less downtime to business oper ations during install. The iSeries SL-350QFRi includes an Inovonics EN1941 wireless transmitter pre-installed And comes with four batteries per set, with the option of expanding to eight for up to 10 years of battery life. In addition, the SL-350QFRi i s compatible with the AX-TW200 line of beam towers for a clean, concealed, wireless mounting option. The SL-350QFRi is the perfect solution for perimeter protection where trenching is an issue.

Features

  • Isogonics EN1941 wireless transmitter And batteries pre-installed (2 batteries per transmitter And receiver)
  • Quad beam detection
  • 4 channel selectable beam frequency
  • Long battery life
  • Fit for most of the major wireless transmitters in the market
  • Snipviewfinder for easy alignment
  • water protection IP65
  • 8 - 10 years battery life operation for detector

Tech Info

UL Listed

Specifications:

Motion Sensor Type PHOTO ELECTRIC
Type PHOTOBEAM
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.