ERICO | SLICK250
CADDY SLICK NUT

MFR PART #  SLICK250
PART #  249507
Minimum 1 BOX
Call for Availability

Applications

The CADDYSLICK Strut Nut provides fast, universal attachment of threaded rod and hardware to standard strut profiles. It replaces difficult-to-handle spring nuts and is so easy to use that it can reduce installation time by up to 70%. The unique one-piece design eliminates the need for a washer. Threaded rod can be preassembled to the CADDY SLICK Strut Nut, providing easy, one-handed installation to strut without tools. The CADDY SLICK Strut Nut easily fits all standard strut depths - reducing inventory by 75%! They are available in 1/4, 3/8, and 1/2 inch thread sizes.
SLICK Nuts can quickly support threaded rod, pipe hangers/clamps, electrical boxes, panel boxes, bridle rings and many other components.
Traditional spring nuts have to be selected based on strut depth.The SLICK Nut has eliminated the spring and easily fits all standard strut depths - reducing inventory by 75%! They are available in 1/4"-20, 3/8"-16 and 1/2"-13 sizes.

Features

  • Provides fast universal attachment of threaded rod and hardware to standard strut profiles
  • Indicated loads are independent of the threaded stud or rod.

Specification Description

Material: Steel
Polyamide
Finish: CADDY ARMOUR
Height ("): 11/16"
Hole Size ("): 1/4"
Static Load 1 (lb): 335 lb
Static Load 2 (lb): 135 lb
135 lb

Specifications:

Type STRUT
UNSPSC Code 31162606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.