THOMAS & BETTS | SMNY-000-9-D
Cable tie screw mount mounting base, .34 x .570", natural Nylon 6.6, screw mounting - #4 screw for use with cable ties up to 18 lbs.

MFR PART #  SMNY-000-9-D
PART #  597738
Minimum 1 ROLL
Call for Availability

Features

  • SMNY-001 accepts cable ties to 50# tensile (miniature through standard)
  • SMNY-002 accepts cable ties to 120# tensile (miniature through heavy duty)
  • Use #4, #6, #8 or #10 machine screw (as referenced) to apply
  • Stocked in 6/6 natural or heat stabilized black

Specification Description

Material: Nylon 6.6
Color: natural
Mounting method: screw
Stud size: #4 screw
For cable ties: up to 18 lbs.
Length (inches): .570
Width (inches): .340
Maximum height (inches): .270
Slot height (inches): .070
Slot width (inches): .120
Temperature rating: -

Specifications:

Type CABLES TIES AND ACCESSORIES