APC BY SCHNEIDER ELECTRIC | SMT750
UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 750 VA, USB Port, LCD Status Display, 138 MM Width x 363 MM Depth x 161 MM Height

MFR PART #  SMT750
PART #  408331
Minimum 1 Each
Usually ships between 3 and 7 business days

Description

This part has been discontinued by the supplier. Use AXE #929855 as suggested replacement.

Features

  • Cold Start Capable Provides Temporary Battery Power When the Utility Power is Out
  • Energy Meter Provides Actual Kilowatt Hours of Usage for Energy Conscious Users
  • Green Mode Patent Pending Operating Mode that Bypasses Unused Electrical Components in Good Power Conditions to Achieve Very High Operating Efficiency Without Sacrificing Any Protection
  • High Online Efficiency Reduces Utility Costs, Generates Less Heat
  • Intuitive LCD Interface
  • Predictive Replace Battery Date
  • Pure Sine Wave Output on BatterymartSlot Customize UPS Capabilities with Management Cards
  • Temperature Compensated Battery Charging
  • Adjustable Voltage Transfer Points
  • Adjustable Voltage Sensitivity
  • Hot-Swappable Batteries
  • User-Replaceable Batteries
  • Resettable Circuit Breakers
  • Preve Failure Notification
  • Battery Failure Notification
  • Includes CD with Software, Documentation CD, USB Cable
  • Energy Star Rated

Tech Info

UL 1778, CSA

Specifications:

Size 750
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.