APC BY SCHNEIDER ELECTRIC | SMX1500RM2UNC
UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 1.44 KVA, USB Port, LCD Status Display, 432 MM Width x 490 MM Depth x 89 MM Height, 2U Rack Mount, With Network Card

MFR PART #  SMX1500RM2UNC
PART #  425679
Minimum 1 Each
Standard Lead Time: 3-7 Weeks

Description

This item is discontinued by supplier. Please see Anixter# 10124707 for suggested replacement.

Features

  • Auto Recognition of External Batteries
  • Cold Start Capable Cold Start Capable
  • Energy Meter Provides Actual Kilowatt Hours of Usage for Energy Conscious Users
  • EPO Attach the Device to an Emergency Power Off (EPO) System So that Power Can Be Turned Off i an Emergency Situation
  • Green Mode Patent Pending Operating Mode that Bypasses Unused Electrical Components in Good Power Conditions to Achieve Very High Operating Efficiency Without Sacrificing Any Protection
  • High Frequency Design Reduces or Eliminates Bulky Transformers Resulting in Lighter Units for Ease of Handling
  • High Online Efficiency Reduces Utility Costs, Generates Less Heat
  • Intuitive LCD Interface
  • Multiple Switched Outlet Groups
  • Plug-and-Play External Batteries Ensures Clean, Uninterrupt Power to the Loads When Adding Extra Runtime to the UPS
  • Predictive Replace Battery Date
  • Pure Sine Wave Output on Battery
  • Rack/Tower Convertible Protects the Initial Investment in the UPS When Migrating from Tower to Rack Mount Environment
  • Scalable Rtime Allows Additional Run Time to Be Quickly Added as Needed
  • SmartSlot Customize UPS Capabilities with Management Cards
  • Temperature Compensated Battery Charging
  • Adjustable Voltage Transfer Points
  • Adjustable Voltage Sensitivity
  • Hot-Swappable BatteriUser-Replaceable Batteries
  • Resettable Circuit Breakers Enables a Quick Recovery from Overload Events
  • Predictive Failure Notification
  • Battery Failure Notification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive MaintenanceIncludes CD with Software, Documentation CD, Installation Guide, Rack Mounting Hardware, Rack Mounting Support Rails, Removable Support Feet, Smart UPS Signaling RS232 Cable, Temperature Probe, USB Cable
  • Energy Star Rated

Tech Info

UL 1778, CUL, REACH

Specifications:

Size 1500
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.