APC BY SCHNEIDER ELECTRIC | SMX2200RMLV2U
UPS, NEMA L5-30P Connection, 120 VAC Input/Output, 50/60 Hertz, 2.2 VA, USB Port, LCD Status Display, 431 MM Width x 667 MM Depth x 85 MM Height, 2U Rack Mount

MFR PART #  SMX2200RMLV2U
PART #  427493
Minimum 1 EACH
In Stock

Features

  • Adjustable Voltage Sensitivity
  • Audible Alarms
  • Automatic Self-Test Periodic Battery Self-Test Ensures Early Detection of a Battery that Needs to Be Replaced
  • Battery Failure Notification
  • Building Wiring Fault Indicator
  • Cold Start Capable
  • Disconnectedtery Notification
  • Hot-Swappable Batteries
  • Simple Battery Replacement
  • Transformer Block Spacing
  • USB Connectivity
  • Intelligent Battery Management Maximizes Battery Performance, Life, and Reliability Through Intelligent, Precision Charging
  • Battery FailNotification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive Maintenance
  • LED Status Display Quickly Understand Unit and Power Status with Visual Indicators
  • Safety Agency Approved
  • Battery-Protected and Surge-Only Outlets
  • ergy Star Rated

Tech Info

UL 1778, CSA, BSMI, EN 50091-2/55022, FCC, NOM, TUV, VCCI

Specifications:

Size 2200
Type UNINTERRUPTIBLE POWER SUPPLY

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL