NVENT CADDY | SN50
SN Series Nut, for 1/2" Rod 2250 lb. Load Rating

MFR PART #  SN50
PART #  444633
Minimum 1 EACH
In Stock

Description

The SN Series Nut, an accessory to theCADDY ROD LOCKsystem, can be positioned anywhere on threaded rod, reducing the need for threading compared to standard nuts and washers.

The unique design of the SN Series Nut is ideal for installing electrical and mechanical systems supported by threaded rod, and it can be used in retrofit projects, such as trapeze installations (simply add on as needed). It can also be used on threaded rod with slightly damaged threads or minor burrs, helping to save time by minimizing the amount of deburring that is usually required prior to installation. The SN Series Nut features an electro-galvanized finish for superior corrosion protection. And, compared to standard nuts and washers, it offers up to 50% installation time savings.

Applications

The SN Series Nut is ideal for use on retrofit projects, such as trapeze installations (simply add on as needed), and offers up to 50% installation time savings compared to standard nuts and washers.

Features

  • Allows side mounting of nut to threaded rod
  • Reduces the need for threading compared to standard nuts and washers
  • Ideal for retrofit projects, such as trapeze installations
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Reduces installation time up to 50%
  • For use on plain and electro zinc plated hardware only.

Specification Description

Material: Steel
Finish: Electro Zinc Plated
A ("): 3/4"
B ("): 7/8"
Rod Size ("): 1/2"
Static Load (lb): 2,250 lb

Specifications:

Type HARDWARE
UNSPSC Code 31162606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.