SONY | SNC-VM601
Network 720p HD / 1.3 Megapixel Minidome Camera with View-DR Technology, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

MFR PART #  SNC-VM601
PART #  494723
Minimum 1 EACH
In Stock

Description

Sony’s SNC-DH140 is the latest addition to its powerful lineup of network cameras. This dual-stream network HD cameras, supporting H.264, MPEG-4, and JPEG compression formats, delivers excellent picture quality in HD resolution at 30 fps. The SNC-DH140 incorporates Sony’s new Exmor CMOS image sensor. It is specially designed for security applications and includes state-of-the- art image enhancement technologies such as View-DR. This technology incorporates the latest in Wide-D technology with Visibility Enhancer, and XDNR, allowing these cameras to provide quality HD images, even under the most challenging backlit environments. The SNC-DH140 Fixed Network Camera is the ideal choice for even the most demanding surveillance monitoring applications.

Must be a reseller to purchase this product

Features

  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1280 x 1024
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • XDNR (excellent dynamic noise reduction) for clear images without motion blur under low illumination
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "exmor" CMOS sensor realizes high image quality and high sensitivity for surveillance
  • Easy focus function/easy zoom function
  • DEPA advanced - intelligent video and audio analytics - trigger an alarm based on user-defined rules. -intelligent motion Detection-Tamper alarm -advanced audio detection
  • ONVIF conformance (open network video interface forum)

Specification Description

Network HD Vandal-Resistant Mini-Dome Camera

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment INDOOR
Form Factor MINIDOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 1 MEGAPIXEL
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.