SONY | SNC-WR602C
Security IP Camera, Dome, HD, Day/Night, H.264/JPEG, 1280 x 720 Resolution, F1.6/F4.7 Auto Focus 4.3 to 129 MM Lens, 2 GB, 24 VAC 80 Watt, HPoE

MFR PART #  SNC-WR602C
PART #  597217
Minimum 1 EACH
In Stock

Description

Must be a reseller to purchase this product

Features

  • The Exmor CMOS Sensor Captures Crisply Detailed HD Video Images, Even in Low Light
  • W Series Security Cameras Employ Sony IPELA ENGINE Pro Platform that Builds on Powerful IPELA ENGINE Signal Processing
  • This Provides a 130 dB Dynamic Range at HD Resolution While Maintaining Full Frame Rate upto 30fbs or 90 dB at upto 60fps and Delivering a Unique Range of Camera Features
  • Excellent Dynamic Noise Reduction Assures Clear Low-Light Images without Motion Blur, While Visibility Enhancer Dynamically Optimiz es Brightness and Color Reproduction on a Pixel by Pixel Basis
  • Video Analytics Technologies are Provided with DEPA Advanced Analytics, Tampering Detection and Face Detection Each of Which Can Trigger Alarms Based on User-Determined Rules
  • Video Images Can be Captured at a High Frame Rate of 60fps, Allowing Precise Analysis When Stepping Through Recorded Footage Frame by Frame
  • It Ideal for Applications Like City Surveillance Where it Essential to See What Happening with Split-Second Accuracy
  • An Industry-Leading Pan Speed of 700 Degree/Second Enables the Camera to Pan Quickly to Areas of Interest in a Single, Seamless Motion
  • Powerful 30x Optical Zoom Range Allows Smooth, Rapid Transition from Wide-Area Coverage to High Magnification Close-Ups of Dis tant Subjects without Sacrificing Clarity
  • Defog Image Processing Feature Uses Powerful Image Processing to Enhance Pictures in Fog, Smog and Haze Conditions for Clearer Video Image
  • True Day/Night Function Automatically Switches the Camera to Day or Night Mode, Depending on Ambient Light Level
  • The On-Board Gyroscopic Image Stabilizer Keeps Video Images Steady and Blur-Free, Even If the Camera is Subjected to Buffeting from Wind or Traffic Vibration on a Pole, Fence or Road Bridge
  • Compensates for Image Distortion Generated in a Scene by the CMOS Sensor Focal Plane Phenomenon
  • Select Constant Bitrate, Variable Bitrate or VBR with Cap Compression Modes for Optimized Recording Quality Depending on IP Network Condition
  • Edge Storage Allows Automatic Recording of Video and Audio Directly to an Optional SD/SDHC Card for Later Analysis
  • Recording Can be Triggered in Response to an Alarm Event, If there an Attempt to Tamper with the Camera or in the Event of Network Connection Being Temporarily Lost
  • Securely Access the Camera Using a Smartphone or Tablet (Android or IOS) to View Images Remotely and Adjust Setting
  • Ideal for Use in Outdoor Areas, the Camera is IK10 Rated for Vandal Resistance and IP66 Rated Against Ingress by Water and Dust
  • It Can Operate

Tech Info

UL 2044, JATE, IEC 60950-1, VCCI, FCC, IC, EN 55022/50130-4/55024, AS/NZS CISPR22, KCC, EMC-TR

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type PAN-TILT ZOOM
Resolution HDTV 1080P
Signal Process IP

Spec Sheet

Spec Sheet