HANWHA TECHWIN | SND-1080
IP Dome Camera, VGA, H.264/MJPEG, Vari-focal Lens 3.5x (2.2-7.7 mm), H.264/MJPEG, Electronic D/N, SD/SDHC, 12 V DC/PoE, IK08

MFR PART #  SND-1080
PART #  506614
Minimum 1 EACH

Description

The SND-1080 is a network VGA Vari-focal (2.3 mm ~ 7.9 mm) Dome Camera featuring Samsung’s WiseNetS DSP. The WiseNetS chip is a new component designed and manufactured by Samsung, featuring Facial Detection, Motion Detection, Samsung Super Dynamic Rang e, 2D + 3D Samsung Digital Noise Reduction (SSNRIII), Polygonal Privacy Masking, and many more features. This camera has separate analog output for easy set or hybrid use as an analog camera. The 1/4 in. Progressive Scan CMOS delivers a clear image and the camera is capable of multiple streaming over H.264 & MJPEG Dual Codec. The camera may be powered by 12 volt DC or Power over Ethernet and an SD Card Slot is included for those looking for edge storage. This camera is ideal for situations which req uire a light bandwidth, high quality image such as small business and retail. Samsung’s WiseNetS VGA camera product line also includes a box camera (SND-1001) and fixed-lens dome (SND-1011).

Must be a reseller to purchase this product.

This part isiscontinued by supplier with no suggested replacement.

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.