HANWHA TECHWIN | SND-6084
WiseNet III IP Dome Camera, 2 MP, Full HD(1080p), Motorized Simple Focus 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, 12 V DC/PoE

MFR PART #  SND-6084
PART #  511849
Minimum 1 EACH
In Stock

Description

The SND-6084 is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080P high definition images. It’s high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080P, low light performance down to 0.1 Lux (F1.2, 50IRE, color) creating clear images in low light conditions, and built-in motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to co mbat the challenges of tough environmental conditions, the SND-6084 will meet the professional security needs of the market.

Must be a reseller to purchase this product

Specifications:

Compression Type H.264
Environment INDOOR / OUTDOOR
Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.