PEERLESS-AV | SP850-UNL
Pull-Out Pivot Wall Mount, 150 Lb Capacity, 24.38" Width x 2.73 to 11.18" Depth x 16.78" Height, Powder Coated Black

MFR PART #  SP850-UNL
PART #  771073
Minimum 1 EACH
Call for Availability

Description

WARNING: Cancer and reproductive harm- See www.P65Warnings.ca.gov for more information.

Features

  • Mounts to 16" Wood Studs, Concrete and Cinder Block
  • Lock-Out Screw Prevents Unwanted Extension
  • +/-1 Deg of Roll for Horizontal Display Leveling During Installation
  • Increlok Tilt Provides Tilt at 0 Deg, 5 Deg and 10 Deg
  • 2.31" (59 MM) Deep When Retract, Pivot Arms Extend Upto 10.68" (271 MM) When Extended
  • Clean Profile Design Hides Wiring and Mount Within the Enclosed Wall Plate
  • Universal Models Adapt to Displays with Mounting Holes Upto 730 X 433 MM (28.75" W X 17.05" H)
  • Easy Pull-Out Pivot Provids Quick Maintenance Access
  • Dedicated Models Include VESA 100 and 200 X 100MM Compliant Adaptor Plate (PLP or LC Model Adaptor Plate Required for Non-VESA Displays)
  • Built-In Pivot Upto 90 Deg (45 Deg in Each Direction) Allows for Adjustable Viewing Angles
  • Lock Key Installation Tool Secures Arms for Display Installation

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.