TRANSITION NETWORKS | SPS-UA12DHT-LA
Industrial Power Supply, 12 Volt DC, 1.3 Amp, 18 Watt, 50 - 60 Hz, LA

MFR PART #  SPS-UA12DHT-LA
PART #  586674
Minimum 1 Each
Call for Availability

Features

  • Wide V AC input range
  • Protected against: short circuit, overload, over voltage, overheating
  • Full load burn in test
  • MTBF 100.0 Khrs

Specification Description

Item: Industrial Power Supply
Output Voltage: 12 Volt DC
Current Rating: 1.3 Amp
Power Rating: 18 Watt
Ripple And Noise Max: 180mVp-p
Voltage: 11.4 - 12.6 Volt DC
Voltage Tolerance: +/- 0.5%
Hold Up Time: 20 mS
Input Voltage: 90 - 264 Volt AC
Frequency Range: 50 - 60 Hz
Efficiency: 0.794
AC Current (Typical): 0.45 Amp At 115 Volt AC
Inrush Current (Cold): 50 Amp At 100 Volt AC, 50 Amp At 240 Volt AC
Protection: Overload Output Voltage Drop, Overvoltage Regulated, Continuous Short Circuit Protect
Environmental Conditions: 0 to 70 deg C Operating Temperature; -40 to 70 deg C Storage Temperature; 10 - 95% Operating Humidity Non-Condensing
Dimension: 92.5 mm Width x 39 mm Depth x 39 mm Height

Tech Info

UL60950-1, CUL 60950-1, TUV EN60950-1, CE Mark, J60950, Vibration: IEC60068-2-6, EMC Emission: FCC Part 15 Class B, EN55022 Class B, EMC Immunity: EN61000-4-2,EN61000-4-3,EN61000-4-4,EN61000-4-5, EN61000-4-6, EN61000-4-11, EN55024, RoHS Compliant

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.