TRANSITION NETWORKS | SPSVT2629-103-LA
Remotely Managed High Speed Serial Network Interface Device, Port One: 26-Pin, Port Two: 1550 nm TX/1310 nm RX Single Fiber Single-mode (SC) [40 km/24.9 mi], LA

MFR PART #  SPSVT2629-103-LA
PART #  586682
Minimum 1 EACH
Call for Availability

Features

  • Connect high speed serial signals on copper to fiber
  • Supports multiple protocols through the use of a universal 26-pin serial interface connector
  • Extend the point of presence of a copper V.35/X.21/RS449/RS530/RS232 connection at data rates upto 10 Mbp
  • In-band remote management when used in conjunction with Point System(TM) card
  • Operational speeds upto 10 Mbps
  • Copper and fiber loopback
  • Synchronous or asynchronous capability
  • Selectable DCE speeds
  • LED indications for lock, loopback and data
  • Use a combination of any copper interface- (RS449 to V.35, RS530 to X.21, DTE-DTE, DTE-DCE, DCE-DCE, etc.) All interfaces converted at the physical level
  • Switches: 0 - TT = Receive CLK; 1 - 56 Kbps; 2 - 64 Kbps; 3 - 112 Kbps; 4 - 128 Kbps; 5 - 256 Kbps; 6 - 384 Kbps; 7 - 512 Kbps; 8 - 768 Kbps; 9 - 1.024 Mbps; A - 1.544 Mbps; B - 2.048 Mbps; C - 3.072 Mbps; D - 4.096 Mbps; E - 6.144 Mbps; F - Asynchronous Mode; Side panel: external DCE speed switch, sixteen position: Speeds can also be set on DCE devices locally or remotely via software; Front Panel: Loop-back Selector Switch: Right Position: Loop Fiber Back & Loop Copper Back Left Position: Normal Operation

Specification Description

Item: Remotely Managed High Speed Serial Network Interface Device
Data Rate: 1.2 kbps to 10 Mbps
Internal Jumpers: Jumper (J4): Hardware: The Terminal Timing Switch Controls The Terminal Timing Function. The Loop-Back Switch Controls The Loop-Back Function; Software: The Terminal Timing Switch And The Loopback Switch Are Disabled. These Two Functions Are Controlled By The Most Recently Saved, On-Board Micro Processor Settings; Jumper (J6): RX Clock Polarity: Set To Sample The Receive Data On The Rising or Falling Edge Of The Receive Clock; Jumper (J7): TX Clock Polarity: Set To Sample The Transmit Data On The Rising or Falling Edge Of The Receive Clock
Status LEDs: Copper LED Uses a Green LED; Smart Serial Link: Green - Link is Up; Green Flashing - In Loop-Back Mode; Fiber: Green - Link is Up; Green Flashing - In Loopback Mode; Power: Green - On Power Applied to Board
Power Consumption: 5.0 Watt
Power: External AC/DC Required: 12 Volt DC, 1 Amp; Regulated Wall Mount Adapter Via 2 mm Connector
Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 26-Pin
Port Two: 1550 nm TX/1310 nm RX Single Fiber Single-mode (SC) [40 km/24.9 mi]
Link Budget: 25 dB
Dimension: 3.250 Inch Wdith x 4.800 Inch Depth x 1.000 Inch Height

Tech Info

ITU-T, ISO-2593, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance CISPR/EN55022, EN55024, EN60950 Class A, FCC Class A, CE Mark

Specifications:

Device MEDIA CONVERTERS
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.