TRIPP LITE | SR12UBFFD
SmartRack 12U Mid-Depth Rack Enclosure Cabinet for Harsh Environments

MFR PART #  SR12UBFFD
PART #  641262
Minimum 1 Each
Call for Availability

Description

The SR12UBFFD 12U Industrial Floor Rack Enclosure Cabinet is ideal for customers who need to protect valuable equipment in harsh working environments that would overwhelm a typical rack. It can protect your equipment from falling dirt, dust, drips, spl ashes and accidental contact with personnel. On the front door there is a built-in dust filter. The filter is removable and can be replaced with standard furnace filters - they’re simple, inexpensive and effective. To compensate for the added air resis tance of the filters, there are 4 large, high performance intake fans in the front door. The fans pull air through the enclosure, from front to side. Adjustable rack rails with square mounting holes accommodate up to 12U of standard 19" rackmount equip ment. Supports up to 1000 lbs of equipment.

Applications

Front door has ventilating louvers

Features

  • 12U floor enclosure
  • Protection from falling dirt, dust, drips, splashes and accidental contact with personnel
  • Adjustable mounting depths from 3" to 32.5" inches
  • Front door has ventilating louvers
  • Built-in removable dust filter that can be replaced wi standard furnace filters (20" x 24" x 1")
  • 4 large, high-performance fans in front door that pull air through the enclosure, from front to rear
  • 2 cable ports allow cable access while maintaining dust and moisture resistance
  • Locking, reversible front dor
  • Locking, removable solid side panels
  • Fully assembled for quick installation
  • Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) compliance

Specification Description

Adjustable mounting depths from 3" to 20.5" inches

Tech Info

Internal batteries offer 11.1 minutes at 50% load (1350W) and 3.9 minutes at 100% load (2700W)

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Multi-compartment NO
Nema Rating NO NEMA RATING
Rack Units 12U
Seismic Rating NO
Type WALL-MOUNT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.