TRANSITION NETWORKS | SRMFE1011-200-LA
Remotely Managed Fast Ethernet Network Interface Device, Port One: 100BASE-TX (RJ45) [100 m/328 ft], Port Two: 100BASE-FX 1300 nm Multimode (ST) [2 km/1.2 mi], LA

MFR PART #  SRMFE1011-200-LA
PART #  586683
Minimum 1 EACH
Call for Availability

Description

With the remotely managed fast ethernet NID, service providers can now monitor and manage the entire optical link from the Central Office (CO) to the Customer Premise Equipment (CPE). When used in conjunction with a managed Point System(TM) Chassis car d, this stand-alone unit can be managed remotely. This Fast Ethernet NID provides a fully-managed conversion between 100BASE-TX and 100BASE-FX signals at Customer Premises. Devices should be used in pairs. Typical installation will include a chassis ca rd installed in the point system locally and a stand-alone device (SRMFE) installed at the remote location

Features

  • In-band management of stand-alone fast ethernet NID
  • Remote loopback assists in diagnosing network problems
  • Upstream and downstream bandwidth control allows service providers to offer an array of services
  • Auto-negotiation
  • AutoCross(TM)
  • Link pass through
  • Far-end-fault
  • Automatic link restoration
  • Pause
  • Loopback
  • Remote management

Specification Description

Item: Remotely Managed Fast Ethernet Network Interface Device
3-Position Jumper: Jumper J2: Enable/Disable AutoCross(TM); Jumper J6: Hardware: Device Mode Determined By 4-Position Switch Settings; Software: Device Mode Determined By Most Recently Saved On-Board Microprocessor Settings
4-Position Switch: Pos 1 Enable/Disable Twisted Pair Auto-Negotiation; Pos 2 Enable/Disable Twisted Pair Pause; Pos 3 (UP) Enables Link Pass Through (DOWN) Disables Link Pass Through; Pos 4 (UP) Enables Far-End-Fault ( DOWN) Disables Far-End-Fault
Status LEDs: Power LKF (Fiber Link); RXF (Fiber Receive); RXC (Copper Receive); LKC (Copper Link)
Power Consumption: 4.0 Watt
Power: External AC/DC Required: 12 Volt DC 0.5 Amp, Unregulated, Standard
Environmental Conditis: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
Port One: 100BASE-TX (RJ45) [100 m/328 ft]
Port Two: 100BASE-FX 1300 nm Multimode (ST) [2 km/1.2 mi]
Link Budget: 11 dB
Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 In Height

Tech Info

IEEE Std. 802.3, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- CISPR/EN55022 Class A And B + EN55024, FCC Class A And B, CE Mark

Specifications:

Device MEDIA CONVERTERS

Spec Sheet

Spec Sheet