THOMAS & BETTS | SRPE-500-9-C
Spiral wrap, natural polyethylene, .500" OD, 100 ft. per roll

MFR PART #  SRPE-500-9-C
PART #  597743
Minimum 1 ROLL
Call for Availability

Features

  • Perfect for protection of bundles from .062 to 7 inch diameters
  • Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation, and rigidity
  • Available in three material types
  • Use cutting tool SR-100

Specification Description

Style: Reverse Cut
Material: Polyethylene
Color: natural
Pitch (inches): 0.563
Nominal wall thickness (inches): 0.062
Max. wire bundle diameter (inches): 4.000
Min. wire bundle diameter (inches): 0.375
Outside diameter (inches): 0.500
Flammability rating:

Specifications:

Decimal .500 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC YES
Material/Type PE-POLYETHYLENE
Military Color Code NATURAL
Military Spec MILITARY SPECIFICATION NUMBER
Size By Inch Fractions 1/2 INCH
Sleeving NO
Spiral Wrap YES
UL NO
ZIPPER NO
UNSPSC Code 39121723

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.