MIDDLE ATLANTIC PRODUCTS | SRS2-16
16 SPACE SLIDING RAIL SYSTEM, 125 LB. CAPACITY

MFR PART #  SRS2-16
PART #  303224
Minimum 1 EACH
Call for Availability

Features

  • System pulls out a full 19 Inch, providing rear access to equipment with shallow depths

Specification Description

Finish Type: Black Powder Coat

Specifications:

Color BLACK
Height 28"
Material ALUMINUM/STEEL MIX
Mounting Width 19"
Rack Units 16U
Seismic Rating NO
Type TWO-POST

Spec Sheet

Spec Sheet