MIDDLE ATLANTIC PRODUCTS | SRSR-2-20
20 SPACE ROTATING SLIDING RAIL SYSTEM, 125 LB. CAPACITY

MFR PART #  SRSR-2-20
PART #  303258
Minimum 1 EACH
Call for Availability

Features

  • Removable rack frame allows in-shop integration and on-site installation of equipment

Specification Description

Finish Type: Flat Black Powder Coat

Specifications:

Color BLACK
Height 35"
Material STEEL
Mounting Width 19"
Rack Units 20U
Seismic Rating YES
Type TWO-POST

Spec Sheet

Spec Sheet