MIDDLE ATLANTIC PRODUCTS | SRSR-X-22
22 SPACE ROTATING SLIDING RAIL SYSTEM WITH 23" USEABLE DEPTH, 200 LB. CAPACITY

MFR PART #  SRSR-X-22
PART #  303287
Minimum 1 EACH
Call for Availability

Features

  • Removable rack frame allows in-shop integration and on-site installation of equipment

Specification Description

Finish Type: Flat Black Powder Coat

Specifications:

Color BLACK
Height 38.5"
Material STEEL
Mounting Width 19"
Rack Units 22U
Seismic Rating YES
Type TWO-POST

Spec Sheet

Spec Sheet