APC BY SCHNEIDER ELECTRIC | SRT5KXLT-5KTF
UPS, NEMA L6-30P Connection, 208 VAC Input/Output, 5 KVA, USB Port, LCD Status Display, 259 MM Width x 719 MM Depth x 432 MM Height, With Step Down Transformer

MFR PART #  SRT5KXLT-5KTF
PART #  806444
Minimum 1 EACH
Call for Availability

Features

  • 10/100 BaseT Connection Connect the Device to a Network Using a 10 or 100 BaseT Connection
  • Battery Failure Notification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive Maintenance
  • Green Mode Patent Pending Operating Mode that Bypasses Unused Electrical Components in Good Power Conditions to Achieve Very High Operating Efficiency Without Sacrificing Any Protection
  • LCD Graphics Display Text and Mimic Diagrams that Display Modes of Operation, System Parameters and Alarms
  • Rack/Tower Convertible Protects the Initial Investment in the UPS When Migrating from Tower to Rack Mount Environment
  • User-Replaceable Batteries Increases Availability by Allowing a Trained User to Perform Upgrades and Replacements of the Batteries Redu cing Mean Time to Repair
  • Audible Alarms Provides Notification of Changing Utility Power and UPS Power Conditions
  • Automatic Self-Test
  • Disconnected Battery Notification
  • Predictive Failure Notification Provides Early Warning Fault Analysis Ensuring Proaive Component Replacement
  • Flash Upgradeable Firmware Install Maintenance Releases of Firmware Remotely Using FTP
  • Rack/Tower Convertible Protects the Initial Investment in the UPS When Migrating from Tower to Rack Mount Environment
  • Plug-and-Play Externl Batteries Ensures Clean, Uninterrupted Power to the Loads When Adding Extra Runtime to the UPS
  • Includes CD with Software, Documentation CD, Installation Guide, Integrated Network Management, Removable Support Feet, Temperature Probe
  • Energy Star Rated

Tech Info

UL 1778, CSA C22.2, FCC Part 15 Class A, REACH

Specifications:

UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.