APC BY SCHNEIDER ELECTRIC | SRTL3KRM1UC
APC Smart-UPS Ultra, 3000VA, 2.8 kVA, 110/120/124 V, Lithium-ion, Rack/tower, 1U, 1x Nema L5-30R and 5x NEMA 5-20R outlets, w/Smart Connect Port

MFR PART #  SRTL3KRM1UC
PART #  10265337
Minimum 1 Each
In Stock

Description

The world’s most popular UPS is now available with a compact design and improved battery life. APC’s Smart-UPS Ultra offers trusted, premium power protection to ensure network and data availability. Designed for local edge environments and micro data c enters, the Smart-UPS Ultra provides consistent and reliable connectivity at the most critical moments. The UPS’s light and compact size allow for installation on the wall or ceilings for top-tier flexibility. Increased UPS battery life and lower maint enance service costs provide a lower total cost of ownership over 10 years

Features

  • Green mode
  • High resolution LCD with virtual touch keys
  • Long lifetime of batteries
  • Rack/Tower mounting convertible
  • Save time with easy and convenient remote/network accessibility.
  • SmartConnect
  • Battery management system
  • Automatic self-test
  • Automatirnal bypass
  • Automatic restart of loads after UPS shutdown
  • Long lifetime of batteries
  • Scalable runtime
  • Best-in-Class compact design
  • Live-swappable batteries
  • Flash upgradeable firmware
  • Plug-and-Play external batteries
  • Rack/Tower mounting convertiblty-agency approved
  • Frequency and voltage regulation
  • Cold-start capable
  • Resettable circuit breaker
  • Input power factor correction
  • Power conditioning
  • Serial connectivity
  • InfraStruXure Manager Compatible
  • Network manageable
  • High resolution LCD with vtouch keys

Specifications:

Size 3000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.