TRIPP LITE | SS361220
12-Outlet (10-15A & 2-20A) Power Strip with Surge Protection, 15-ft. Cord, 1650 Joules, 36 in.

MFR PART #  SS361220
PART #  812756
Minimum 1 EACH
Call for Availability

Description

Need to power and surge-protect multiple pieces of equipment in close proximity to one another? Tripp Lite’s SS361220 power strip with integral AC surge protection is a convenient way to give you many surge-protected power outlets where you need them, when you need them. The SS361220 contains a 15-ft. cord, 10 NEMA 5-15R and 2 NEMA 5-15/20R outlets. Each outlet has a 2.48-in. center-to-center spacing - wide enough for most transformers or AC adapters. To eliminate need for a separate surge protector that can clutter up your work area, the SS361220 contains a premium-grade surge suppressor rated at 1650 Joules for absorbing even the most severe, high-energy, AC transient surges and EMI/RFI line noise that can damage computers and other sensitive e lectronics. Encased in a rugged, all-metal housing, the SS361220 comes with adjustable mounting clamps for vertical or horizontal mounting, making it ideal for powering multiple loads in equipment racks, computer rooms, repair shops, workbenches and ra ceways in a variety of internetworking, telecommunication and audio/video applications. An illuminated, rocker-style power switch with a locking transparent cover prevents accidental turn offs, while a resettable 20-amp circuit breaker guards against d angerous circuit overloads. To match the decor of most professional settings, it has an attractive gray housing with black receptacles.

Features

  • Multi-Outlet 120V Power Distribution and Surge Protection for Locations with Limited Free Space
  • A 2400W, 120V, 20A, corded, multi-outlet power strip connects multiple electrical devices to a single AC wall socket
  • Contains an integral surge protector to eliminate the need for a separate desktop unit that can clutter up your work space
  • Saves the time and cost of installing new outlets in un-powered areas
  • Ideal for branch circuit power distribution to telecommunications, computers or internetworking equipment in rack enclosures, workbenches, table tops, work stations, offices, factories, repair shops, test stands and engineering labs
  • 12 Convenient Outlets Power All Standard Electrical Equipment
  • Consists of 10 NEMA 5-15R and 2 NEMA 5-15/20R, which feature a T-shaped neutral hole to accept both 5-15P and 5-20P plugs outlets for powering equipment with up to a 20A current rating
  • Each outlet is 2.48 inches apart (center to center), allowing enough room for most AC adapters and transformers
  • An extra-long, 15-ft. cord can reach wall outlets mounted in a different area or room from where it draws AC power, putting you in control of getting reliable power where you need it most
  • Premium-Grade, Surge Suppression to Protect Against Destructive Surges and Line Noise
  • Contains a premium-grade surge suppressor rated at 1650 Joules that goes well beyond competing surge protectors, giving you an exceptional level of AC transient surge and EMI/RFI line noise protection for computers and other sensitive elect ronics
  • Adjustable Vertical and Horizontal Mounting Options
  • Convenient method of optional horizontal or vertical power distribution
  • Its 36-in. length and strip-style form factor fits in the most confined spaces unobtrusively
  • Easy-to-install with adjusble mounting clamps
  • Premium Safety Features
  • Features an illuminated, rocker-style power switch with a locking, transparent guard to prevent accidental turn offs
  • An integral, 20-amp resettable circuit breaker prevents dangerous circuit overloads that cn irreversibly damage connected equipment
  • Rugged, Durable Housing
  • A rugged, all-metal housing is durably constructed making it a great solution for industrial applications
  • An attractive gray housing with stylish black receptacles match the decor of mot professional settings

Specifications:

Number of Outlets 12
Type RACK MOUNT PDU
UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.