SPECIFIED TECHNOLOGIES STI | SSC301 | SSC301
Collar for 3 in. Diameter Plastic Pipe

MFR PART #  SSC301  | SSC301
PART #  301263
Minimum 1 EACH
Call for Availability

Description

The SpecSeal Firestop Collar is a factory-manufactured device designed to protect plastic pipes penetrating fire-rated walls and floors. Utilizing a heavy gauge galvanized metal collar to house a molded intumescent insert, the SpecSeal Collar is spec ifically sized to fit 1-1/2", 2", 3", 4", and 6" trade sized pipes.
This product utilizes STI’s patented two-stage intumescent technology, providing a very responsive and highly directionalized expansion. Expansion is extremely fast, providing quick cl osure for burning combustible pipes.
When exposed to temperatures in excess of 250F (121C), the SpecSeal Collar’s molded insert begins to expand (intumesce) rapidly to form a dense, highly insulative char. Its free expansion ranges from 16-24 times original (pre-expanded) volume. Expansion continues up to 1,000F.

Features

  • Rapid Expansion: Closes off burning penetrants faster.
  • High Volume Char: Expands over 20 times!
  • Water-Resistant: No soluble or hygroscopic ingredients.
  • Economical: Factory assembly reduces field labor!
  • Easy Installation: No guess work.
  • Approved for a wide variety of pipes and constructions.

Specifications:

Type FIRE STOP
UNSPSC Code 46191507

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.