CEECO | SSP-350-X-161
Dual Prison Visitation Unit - Standard Network, Magnetic Hook Switch, Two 32 in. Handsets, Ceeco 4 in. Electrical Mounting Box

MFR PART #  SSP-350-X-161
PART #  568025
Minimum 1 EACH
Call for Availability

Description

CEECO’s extensive line of prison visitation phones offer reliable communication for prison visitation areas, dormitories, control rooms, sallyports, gate and entryways. The SSP-350-X-161 is a Ring-down phone to be used on a ring down line or circuit and may be used in both fixed and mobile applications. These phones are constructed of stainless steel, equipped with two 32" armored cord handset with internal steel lanyard, Functional Magnetic Hookswitch, and a 4" electrical Mounting Box. These phones are ideal for locations that require two users to be able to listen in on one conversation on one side of the visitation window. All CEECO telephones carry a one year warranty; however, CEECO guarantees service for the life of the product!

Must be a reseller to purchase this product

Features

  • Vandal-resistant, stainless steel dual prison visitation unit
  • "Ring-down" operation or direct connection via a Telco, PBX or other such line
  • Equipped with Functional Magnetic Hookswitch
  • Equipped with 4 in. Electrical Mounting Box
  • Two 32 in. Armored cord handset with internal steel lanyard.
  • Analog line powered, VoIP model available
  • 1 Year Warranty

Specifications:

UNSPSC Code 31162800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.