CEECO | SSP-510-D
Stainless Steel Hands-Free Speakerphone with push button autodial for low power consumption. Can be flush mount or installed in a (WPP) weatherproof or (HOB) weather-resistant housing.

MFR PART #  SSP-510-D
PART #  614046
Minimum 1 EACH
Call for Availability

Description

Durable stainless steel flush mount low power consumption handsfree speakerphone that automatically dials a preprogrammed number from 1-11 digits when the button is pushed and red LED light to indicate phone is activated. Press button to disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Equipped with weatherproof, puncture resistant speaker and microphone. Telephone can be flush mounted or installed in our 331-005 weatherproof or 331-HOB weather-resistant housing.

Proven to fit your security, emergency & courtesy needs.

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-BR) Braille "EMER PHONE" (emergency phone) plate on front panel
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • Weatherproof Housing (WPP) Options:
  • 331-005 Standard Black with TELEPHONE on Door
  • (331-005-EMER) Black with EMERGENCY on Door
  • (331-005-R) Red with EMERGENCY on Door
  • (331-005-R-TEL) Red with TELEPHONE on Door
  • (331-005-Y) Yellow with EMERGENCY on Door
  • (331-005-Y-TEL) Yellow with TELEPHONE on Door
  • (331-005-G) Grey with TELEPHONE on Door
  • (331-005-G-EMER) Grey with EMERGENCY on Door
  • Weather-resistant Open Enclosure Options (HOB):
  • 331-HOB Standard Black Housing with Telephone Emblem on Sides
  • (331-HOB-R) Red Housing with Telephone Emblem on Sides
  • (331-HOB-S) Stainless Steel Housing
  • Part # 301-064 Security Tool (Required for installation only when in a HOB or WPP Housing)

Specifications:

UNSPSC Code 31162800

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.