THOMAS & BETTS | SSR9-375C
200/300 Stainless Steel Cable Tie, Length of 228.6mm (9.0 Inches), Black Nylon 11 Coated

MFR PART #  SSR9-375C
PART #  831051
Minimum 1 Pack
Call for Availability

Description

200/300 Stainless Steel Cable Tie, Black Nylon 11 Coated for Temperatures up to 50 Degrees Celsius (122 F), Length of 228.6mm (9.0 Inches), Width of 9.65mm (0.38 Inches), Thickness of 0.66mm (0.026 Inches), Single Wrap Tensile Strength Rating of 445 Ne wtons (100 Pounds), Double Wrap Tensile Strength Rating of 2224 Newtons (500 Pounds), Reusable

Specifications:

Type CABLES TIES AND ACCESSORIES
Size 9"
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.