ANTAIRA TECHNOLOGIES LLC | STE-501C
1-Port RS-232/422/485 To Ethernet Device Server

MFR PART #  STE-501C
PART #  1051731
Minimum 1 EACH
Call for Availability

Description

The STE-501C is a single port gateway between Ethernet (TCP/IP) and Serial signal communications. It allows almost any serial device to be connected to a new or existing Ethernet network. By encapsulating serial data and transporting it over Ethernet, the STE-501C offers full-duplex, bi-directional data transmission transparent between serial port and Ethernet network. Capable of using either RS232, RS422 or RS485 serial communication standards the STE-501C is ideal for upgrading industrial serial d evices onto a Ethernet network.

Features

  • Rugged Metal Case with DIN-Rail / Wall-Mount
  • 15 KV ESD Protection for Serial Signals
  • 10/100Mbps Fast Ethernet Full Duplex Auto Negotiation
  • Supports Multiple Link Mode with TCP Server/Client, UDP, and Virtual COM Mode
  • Monitor, Manage, and Control Indurial Field Devices Remotely
  • Configurable via Built-in Web Server, Serial Console, or Telnet
  • Windows Based Utility for IP Configuration
  • Upgradeable Firmware from Remote-PC via Ethernet

Specifications:

Type of Device TERMINAL SERVER
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.