COMPULINK | STPSCPD15
2-Fiber Jumper 49.3ft / 15m 62.5 micron multimode ST-SC ceramic tip, standard performance OM1

MFR PART #  STPSCPD15
PART #  208707
Minimum 1 EACH

Description

These are ST to SC fiber optic patch cords. They are constructed using orange jacketed 62.5/125 riser rated OM1 rated 3mm zipcordage. Standard performance, meets EIA/TIA-568 specs with max insertion loss of less than 0.75 dB. Also in other lengths.

This part has been discontinued by the supplier.

Specifications:

Connector Type ST COMPATIBLE - SC
Fiber Type OM1
Length 15 M | 49.21 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS