TRIPP LITE | SU12KRT4UHW | SU12KRT4UHW
SmartOnline 200-240V 12kVA 10.8kW Double-Conversion UPS, N+1, 8U, Extended Run, Network Card Slot, USB, DB9, Bypass, Hardwire

MFR PART #  SU12KRT4UHW  | SU12KRT4UHW
PART #  565560
Minimum 1 EACH
Call for Availability

Features

  • Tripp Lite SU12KRT4UHW 12kVA, 12,000VA / 10,800 watt on-line, double-conversion UPS system in 8U total rack/tower configuration
  • Unique configuration offers 12kVA non-redundant operation and automatic N+1 redundancy at load levels of 6kVA and under
  • Included Parallel PDU with manual bypass switch enables hot-swap replacement of power modules at any supported load level
  • Hardwire input and output connections
  • Maintains sine wave output within 2% of selectable 200/208/220/230/240V nominal
  • Supports 50/60H operation for worldwide frequency compatibility
  • Expandable runtime with optional external battery packs
  • Some external battery configurations require the use of Tripp Lite’s External Battery Configuration Software (see manual)
  • Intelligent battery manaement system with temperature-compensated charging extends battery life
  • Battery independent restart
  • Highly efficient economy mode option
  • Compatible with Tripp Lite UPS management card options TLNETCARD, WEBCARDLX, SNMPWEBCARD, MODBUSCARD and RELAYIOARD
  • Optional RELAYIOMINI interface modules available (requires removal of USB interface module)
  • Applications utilizing the optional network communications card require two
  • SNMPWEBCARD accessories (install one per included power module)
  • HID-compliantSB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite’s PowerAlert software, available via FREE download fr om www.tripplite.com/poweralert
  • Optional 2POSTRMKITHD supports installation in 2 post 19 inch racks (2 required)
  • Optional 2-9USTAND supports upright tower placement (1 required)
  • Supports Emergency Power Off (EPO) via built-in interface
  • Front panel Ls and LCD readout with scroll controls
  • LED / LCD display panel rotates for viewing in rackmount or tower configurations
  • External battery packs are field replaceable and hot swappable
  • Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hzto 60Hz (no de-rating)
  • $250,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only)

Specifications:

UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.