APC BY SCHNEIDER ELECTRIC | SUA750I
APC Smart-UPS 750VA USB & Serial 230V

MFR PART #  SUA750I
PART #  324488
Minimum 1 EACH

Description

This part is discontinued by supplier with no suggested replacement.

Features

  • Front access servicing - Simplifies installation and UPS maintenance while minimizing space requirements
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Power conditioning - Protects connected loads from surges, spikes, lightning and other power disturbances
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Network manageable - Provides remote power management of the UPS over the network
  • Audible alarms - Actively let you know if the unit is on battery, if the battery is low or if there is an overload condition
  • LED status indicators - Quickly understand unit and power status with visual indicators
  • Serial connectivity - Provides management of the UPS via a serial port
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models)
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Predictive failure notification - Provides early warning fault analysis ensuring proactive component replacement
  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Battery replacement without tools - Enables fast battery replacement, lowering Mean Time to Repair (MTTR)

Specifications:

Size 750
Type UNINTERRUPTIBLE POWER SUPPLY

Data Sheets

USER MANUAL